Beli mesin pengaduk cat di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Mesin Pengaduk Cat
    Mulai

    Rp1.799.900

    KRISBOW Mesin Pengaduk Cat
    atribut:
    • Dimensions (cm): 67.5x34.5x27
    • Input Power (W): 1220
    • Mixer Paddle Size (mm): 120
    • Power (W): 1220
    • Voltage (V): 220
  2. KRISBOW Air Agitator Stationary Type (Mesin Pengaduk Cat)
    Mulai

    Rp7.999.900

    KRISBOW Air Agitator Stationary Type (Mesin Pengaduk Cat)
    atribut:
    • Agitator Motor Power (HP): 1/3
    • Paddle Length (MM): 550
    • Paddle Fan Diameter (MM: 100
    • Air Pressure (bar): 6
    • Air Consumption (L/minute): 19
    • No Load Speed (rpm): 2780
    • Unit Dimensions (LxWxH) (cm): 53.5x45.5x74.5
  3. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  4. monotaro Steel Mixer (Alat Pengaduk)
    Mulai

    Rp179.900

    monotaro Steel Mixer (Alat Pengaduk)
    Deskripsi:
    To expand sales work such as paint or liquid
    atribut:
    • Hexagonal shaft opposite side (mm): Ten
    • Overall Length (mm): 600
    • Material: steel
    • Blade Diameter (Ø mm): 100
  5. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  6. Anzen Agitator (Aksesori Pengaduk Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

    Anzen Agitator (Aksesori Pengaduk Cat)
    Deskripsi:
    Anzen has been designing and manufacturing high quality spray guns for profesional and industrial uses. We produce spraying equipment with utilises the latest and most advanced manufacturing technology. We provide the highest customers satisfaction.
    atribut:
    • Air Inlet Adj Valve: PT-1/4 x1
    • Maximum Pressure (bar): 6
  7. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  8. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp9.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    These propeller mixers use their electric-powered motor to drive the mixing shaft in long-term installations where they won't need repositioning. Also known as direct drive mixers, they are heavier than air-powered mixers but deliver more mixing torque and consume less electricity while operating. Electric mixers should not be used to blend flammable materials. Dual-voltage models require wiring by an electrician to connect the mixer to a power source.
    atribut:
    • UNSPSC: 23191101
    • Phase: Single
    • Pitch Type: Machine Pitch
  9. INGCO Cordless Mud Mixer Lithium Ion
    Mulai

    Rp1.899.900

    INGCO Cordless Mud Mixer Lithium Ion
    Deskripsi:
    INGCO P20S Cordless Mixer (M14) // Mesin Pengaduk Mix Aduk Cat Semen Mortar Baterai
    atribut:
    • Voltage (V): 20
    • Mixing Pad Thread: M14
    • No Load Speed (rpm): 0-650
  10. Meiji Air Agitators (Mesin Pengaduk Cat)
    Mulai

    Rp10.999.900

    Meiji Air Agitators (Mesin Pengaduk Cat)
    atribut:
    • Maximum Air Pressure: 0.49MPa
  11. ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Mulai

    Rp12.999.900

    ANEST IWATA Agitator (Mesin Pengaduk Cat)
    Deskripsi:
    It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitation
    atribut:
    • Stirring Shaft Material: SUS303
  12. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  13. DAYTON Drum, Tank & Pail Propeller Mixer
    Mulai

    Rp11.999.900

    DAYTON Drum, Tank & Pail Propeller Mixer
    Deskripsi:
    Air-powered propeller mixers do not create electric sparks, so they're safe for blending flammable materials like paints, cleaning products, and pharmaceuticals. Also known as pneumatic-driven mixers, they use compressed air to drive their mixing shaft and have fewer moving parts than electric mixers. They're lightweight, easier to reposition, run cooler for a longer lifespan, and require minimal maintenance. Adjusting their air supply varies the mixing speed for greater control than electric mixers.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
  14. TRUSCO Power Mixer
    Mulai

    Rp99.900

    TRUSCO Power Mixer
    Deskripsi:
    -A mixer blade for electric drill.
  15. KRISBOW Mata Mesin Pengaduk Cat
    Mulai

    Rp169.900

    KRISBOW Mata Mesin Pengaduk Cat
    atribut:
    • Length (mm): 600
    • Tool Fitting: M14x2
  16. monotaro.id Kantong Plastik Sampah Hitam HDPE 70micron (Trash Bag / Kresek)
    BARU
    7%
    Rating:
    100% of 100
    (15)
    Mulai

    Rp11.900

    monotaro.id Kantong Plastik Sampah Hitam HDPE 70micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: HDPE
    • Color: Hitam
    • Thickness (mm): 0.07
    • Thickness (micron): 70
Daftar Harga mesin pengaduk cat Terbaru October 2026
KRISBOW Mesin Pengaduk CatRp1.799.900
KRISBOW Air Agitator Stationary Type (Mesin Pengaduk Cat)Rp7.999.900
TJAP MATA Paint Mixer (Aksesori Pengaduk Cat)Rp49.900
MONAKE Paint MixerRp689.900
monotaro Steel Mixer (Alat Pengaduk)Rp179.900
DCA MixerRp749.900
Prona Fluid Agitator (Mesin Pengaduk Cat)Rp2.699.900
Anzen Agitator (Aksesori Pengaduk Cat)Rp6.399.900
Makita Power MixerRp6.099.900
DAYTON Drum, Tank & Pail Propeller MixerRp9.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)